Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB944701

MPN #: JCS-0833MAS

Proto JCS-0833MAS 833 Piece Master Technician Maintenance Set

Product Description
Proto® 833Piece Master Technician Maintenance Set

  • 1/4", 3/8", 1/2", 3/4" Drive Tools
  • Designed for fastener sizes 1/16" to 2-3/8", 2mm-24mm
  • Tools only
  • Contains: 375 Sockets and Accessories, 170 Wrenches, 34 Striking and Struck Tools, 27 Pliers, 32 Screwdrivers and 139 Misc. Tools
  • Modules contained: JCS-MAS-1, JCS-MAS-2, JCS-MAS-3, JCS-MAS-4, JCS-MAS-5, JCS-MOD833
  • Enhanced verision of J99940 Master Technician Maintenance Set
  • Weight:356 lbs


  • PRICE
    $14,409.00

    1
    1
    Free Shipping Ships in 26 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight356
    Drive Size1/4, 3/8, 1/2, 3/4 in

    Product Details

    TypeMaster Technician Maintenance
    Number of Pieces833
    Package Quantity1
    DescriptionMaster Technician Maintenance Set
    Manufacturers Part NumberJCS-0833MAS
    BrandProto