- Includes 1 each of: 5" Mini Pliers Wrench (86 03 125), 7-1/4" Pliers Wrench (86 03 180 )
- One-of-a kind tool that replaces a full set of inch and metric open end wrenches
- Excellent for gripping, holding, pressing and bending applications
- Smooth parallel gripping jaw prevents marring on work surfaces
- Adjustment at the touch of a button
- Zero backlash contact pressure - no damage to edges
- Made in Germany
- Chrome-plated pliers
- Plastic-coated handles
- The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle
- Reliable catching of the hinge bolt: no unintentional shifting
- Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size
- Chrome vanadium electric steel, forged, oil-hardened
- Lever transmission greater than 10 - 1 for strong gripping power
Knipex® Mini Pliers Wrench Set, 2 Pc
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 |
Product Details
| Type | Pliers Set |
| Handle Material | Plastic Coated |
| Jaw Surface | Smooth |
| Number of Pieces | 2 |
| Jaw Shape | Parallel |
| Handle Type | Plastic Coated |
| Material | Chrome Plated |
| Package Quantity | 1 |
| Description | Mini Pliers Wrench Set |
| Handle Color Family | Red |
| Manufacturers Part Number | 9K 00 80 121 US |
| Brand | Knipex |