- Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale
- Calibration is accomplished by manual loading the torque wrenches
- Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance
Proto J6016C 6016C Foot Pound Ratchet
Write a Review
|
Questions & Answers (0)
Product Description
1/2" DRIVE CLASSIC TORQUE WRENCH 30-150 FT LBS
PRICE
$259.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Weight | 5.32 lb lbs |
| Drive Size | 1/2 in |
Product Details
| Type | Torque Wrench |
| Gradation | 1 |
| Color | Silver |
| Style | Fixed Micrometer |
| Impact Approved | No |
| Flip Switch Reversible | No |
| Locking Type | Ball |
| Ratcheting | No |
| Manufacturers Part Number | J6016C |
| Brand | Proto |
Compliance & Certifications
| Certifications | ASME |