Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3171997

MPN #: C3M8330200PK

3M™ 8330 Carry Handle Tape, 1-3/8"W x 23"L, White, 200PK

Product Description
Turns bulky purchases into easy-to-handle packages.

Features:
  • Use for bottled water and soda, bags of feed and other 20 - 30 lb. products
  • Strong plastic strips with high-tack adhesive that works on a variety of surfaces including corrugated, polyethylene and polypropylene, polyester film and pvc film
  • Cost effective replacement for paper or plastic bags


PRICE
$80.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
80.95
Buy 3 units - 5 units
76.95Save $4.00 (5%)
Buy 6+ units
74.95Save $6.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width1-3/8 in
Weight Capacity30 lbs
Adhesion78/85 oz-in
Thickness3.5 mil
Tensile Strength68

Product Details

TypeCarry Handle Tape
ColorWhite
Tape DutyMedium
MaterialPlastic
Package Quantity200
Manufacturers Part NumberC3M8330200PK
Percent Elongation130
Brand3M