Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530241

MPN #: 7100050882

3M™ 8315 Carry Handle Tape 1-3/8"W x 23"L White, 80 Pads/Case (2000 Handles)

Product Description
Details:
  • Transform bulky purchases into travel-friendly packages
  • Carry Handles are easily applied at retail checkout and can support up to 15 pounds
  • Strong synthetic rubber adhesive adheres to a wide variety of package surfaces
  • Pads are convenient and portable, requiring no dispenser
  • Easily apply at checkout for proof of purchase and convenience
  • Reduce plastic waste
  • Tape Dimensions: 1-3/8" x 23" x 6"

Recommended Applications: Handling small appliances, small electronics, toys, lawn, garden, houseware, hardware items and some industrial products. Bundling products together at store shelves for consumer convenience and branding opportunity.

PRICE
$479.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
479.95
Buy 3 units - 5 units
449.95Save $30.00 (6%)
Buy 6+ units
435.95Save $44.00 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width1-3/8 in
Weight Capacity15 lbs
Adhesion55/60 oz-in
Thickness6.95 mil
Tensile Strength35 lb/in

Product Details

TypeCarry Handle Tape
ColorWhite
Tape DutyLight
MaterialPolypropylene
Package Quantity2,000
Manufacturers Part Number7100050882
Percent Elongation160
Brand3M