UltraTech 8371 Ultra-Containment Berm® Replacement Base Plate Only for Sidewall Support Stakes
Write a Review
|
Questions & Answers (0)
Product Description
Ultra-Tech® 8371 Containment Berm Base Plate Only For Sidewall Support Stakes
Containment Berm base plate only for sidewall support stakes for Stake Wall models and Ultimate models. Stake sold separately # 8370.
Containment Berm base plate only for sidewall support stakes for Stake Wall models and Ultimate models. Stake sold separately # 8370.
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 |
| Width | 2-1/2 |
| Height | 1 in |
| Weight | 1 lbs |
| Folded Height | 19 in |
| Folded Width | 26 in |
| Folded Length | 19 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Color | Black |
| For Use With | Stake Wall Models And Ultimate Models Only |
| Country of Origin | UNITED STATES |
| Package Quantity | 1 |
| Manufacturers Part Number | 8371 |
| Wall Material | Polyethylene |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |