UltraTech Ultra-Safety Cabinet Bladder Systems® V1 2420
Write a Review
|
Questions & Answers (0)
Product Description
Out Of Sight, Should Not Be Out Of Mind.
Simply raise existing drum cabinets 7" from the floor, slide the Safety Cabinet Bladder System in place, and lower the cabinet on top of the structural steel frame. Heavy duty, inner steel framework will keep the cabinet stable, even in a fire. UltraTech Ultra-Safety Cabinet Bladder Systems® are designed to retrofit all vertical drum storage cabinets on the market. Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175. Significant leaks or spills unfurl the hidden containment bladder to provide complete spill containment. Small spills are captured inside the polyethylene sump. 5 Year Limited Warranty.
Made in the USA.
Simply raise existing drum cabinets 7" from the floor, slide the Safety Cabinet Bladder System in place, and lower the cabinet on top of the structural steel frame. Heavy duty, inner steel framework will keep the cabinet stable, even in a fire. UltraTech Ultra-Safety Cabinet Bladder Systems® are designed to retrofit all vertical drum storage cabinets on the market. Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175. Significant leaks or spills unfurl the hidden containment bladder to provide complete spill containment. Small spills are captured inside the polyethylene sump. 5 Year Limited Warranty.
Made in the USA.
PRICE
$589.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-3/4 in |
| Width | 37-3/4 in |
| Height | 6-1/4 in |
| Weight Capacity | 1500 lbs |
| Weight | 57 lbs |
Product Details
| Assembly Required | No |
| Type | Cabinet Bladder System |
| Color | Yellow |
| Country of Origin | UNITED STATES |
| Capacity | 93 gal |
| Material | Polyethylene & Steel |
| Package Quantity | 1 |
| Drum Capacity | 1 |
| Manufacturers Part Number | 2420 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr excluding Bladder System yr |