Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212033

MPN #: 7000035835

3M™ 5423 UHMW Film Tape, 2" x 18 yd, 12 mil, Transparent - Pkg Qty 6

Product Description
3M™ UHMW-PE Film Tape 5423 is a thick, general-purpose polyethylene tape made for high-impact, abrasion, and sliding applications. Its UPMW-PE (ultra-high molecular weight polyethylene) thermoplastic backing enables its low-friction and resistance to chemicals, abrasion, and vibration in demanding situations. The exceptional hardness and slick surface is ideal for maintaining a gliding, 'slip-plane' effect and reducing noises like squeaks and rattles. Furthering its workability, 3M™ UHMW-PE Film Tape 5423 is mounted on a liner, allowing the user to die-cut shapes to exact specifications. Between its low-friction coefficient, built-in liner, and long-lasting protection, this slick-surfaced tape excels in the aerospace, automotive, printing, and MRO industries.

An Effective Solution for Many Noise and Vibration Problems 3M™ UHMW-PE Film Tape 5423 is often used in general industrial applications to help control squeaks and rattles due to vibration or wear of metal and plastic materials. This UHMW-PE (ultra-high molecular weight polyethylene) film tape provides good chemical resistance and excellent abrasion resistance that helps ensure a long wear life. 3M™ UHMW-PE Film Tape 5423 is mounted on a liner, making it easy to die-cut to meet the demands of specific applications. It is ideal for applications requiring a low coefficient of friction and the movement of parts and/or materials. This slick surface tape is primarily used in aerospace, automotive, printing and MRO industries. Flat conveyor guide rails and chutes

Features:
  • Spray booth liners
  • Tank and bin liners
  • Drawer and cabinet slides
  • Protecting aluminum sheets on stretch forming presses
The Science Behind Our Tape The effectiveness of 3M™ UHMW-PE Film Tape 5423 lies in its Ultra-High Molecular Weight polyethylene (UHMW-PE) backing. UHMW-PE is a thermoplastic that has a unique combination of properties, such as exceptional hardness and low surface energy. The ultra-high molecular weight of this tape significantly reduces friction to create an effective solution for anti-stick and easy-release requirements. The abrasion resistance of UHMW-PE is greater than PTFE and increases as the molecular weight increases.

Features:
  • Instantly Protect Surfaces: Translucent, abrasion resistant backing protects surfaces from wear
  • Powerful Adhesive: Rubber adhesive creates instant adhesion on countless surfaces
  • Make Difficult Surfaces Slippery: Great in applications where lubrication is not possible because of contamination
  • Built-in Liner: The peel-off liner makes it ideal for fabricating or die-cutting into various part-specific lengths, shapes, and sizes


PRICE
$1,859.70  Sold in packages of 6 / $309.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width2 in
Thickness12 mil

Product Details

TypeHand Dispensed Rolls
MaterialPolyethylene
Package Quantity6
DescriptionUHMW Film Tape
ColorClear
Manufacturers Part Number7000035835
Brand3M