UltraTech 8389 Ultra-Containment Berm Repair Kit, 24" x 12" x 8"
Write a Review
|
Questions & Answers (0)
Product Description
The Ultra- Berm Repair Kit contains everything needed to make most repairs to Ultra-Containment Berms. Includes: (1) Tool Box, (1) Heat Gun- 110 volt, (1) Hand Roller, (4) Replacement handles, (50) each of the following: 2" round patches, 4" round patches, 4" x 12" patches. Available for XR5, Copolymer 2000, 18, 22 or 40 oz. PVC.
PRICE
$2,849.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 ft |
| Width | 12 ft |
| Height | 8 in |
| Weight | 25 lbs |
| Folded Height | 12 in |
| Folded Width | 16 in |
| Folded Length | 24 in |
Product Details
| Type | Accessory |
| Style | Accessory |
| Country of Origin | USA |
| Includes | Includes Heat Gun, Roller, Attachments, Qty. 50 of 2" Round, 4" Round & 4"X12" Patches of One of the Following: XR5, CP2K or 18, 22, |
| Package Quantity | 1 |
| Manufacturers Part Number | 8389 |
| Wall Material | Various |
| Brand | UltraTech |