UltraTech Repair Tape For Ultra-Containment Berm®, Economy PE Models, 50'L x 4"W x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
Repair Tape for use with Ultra-Containment Berm®, Economy PE Models, Polyethylene.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 5/16 ft |
| Height | 6 in |
| Weight | 3 |
Product Details
| Style | Accessory |
| Type | Repair Tape |
| Country of Origin | USA |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 8298 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | UltraTech |