Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
M&W

Model # :WBB2781688

MPN #: 17592

M&W 84-120" Economy H-Beam Adjustable Length, Yellow, 126"L x 40"W x 36"H, 595lbs, 4000 Lb. Capacity

Product Description
4000LB-WLL 8'W X 10'L Economy H beam, adjustable width and length, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.

PRICE
$7,199.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length126 in
Width40 in
Height36 in
Weight Capacity4000 lbs
Weight595 lbs
Spread84 to 120 in
Upper Bail Adjustment24 in
Head Room21 in

Product Details

Assembly RequiredYes
ColorYellow
Hook TypeShackle
Package Quantity1
Manufacturers Part Number17592
BrandM&W