84" Heavy Weight Single Slot W/ 1/2" Slots On 1" Centers - Satin Zinc - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
84" Heavy Weight Single Slot w/ 1/2" Slots on 1" Centers - Satin Zinc
Universal surface-mounted slotted standards. 1/2" slots on 1" centers. Countersunk mounting screw holes are 9" apart.
Universal surface-mounted slotted standards. 1/2" slots on 1" centers. Countersunk mounting screw holes are 9" apart.
PRICE
$187.50 Sold in packages of 10 / $18.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
Product Details
| Type | Heavy Weight Single Slot |
| Class | President Line |
| Finish | Zinc |
| Line | Slotted Standards |
| Package Quantity | 10 |
| Manufacturers Part Number | SS12/84 |
| Brand | Econoco |