14" Center Wood Shelf Bracket - Satin Zinc - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
For use with medium weight (1/16") or heavy weight (3/32") universal slotted standards with 1/2" slots on 1" centers. Top of bracket is 1/2" wide for better stability and contains screw holes to fasten shelves to bracket.
PRICE
$205.00 Sold in packages of 25 / $8.20 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
Product Details
| Style | Center |
| Type | Center Wood Shelf Bracket |
| Class | President Line |
| Finish | Zinc |
| Line | Shelf Brackets |
| Package Quantity | 25 |
| Manufacturers Part Number | WBC14 |
| Brand | Econoco |