6" Hangrail Hook For Slotted Wall, Satin Nickle - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
AK System (Slotted System - 2"SQ Tube) is perfect to show and display dresses, tops, pants, shirts and other merchandise.
PRICE
$98.00 Sold in packages of 100 / $0.98 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Weight | 2 lbs |
Product Details
| Type | Hangrail Hook |
| Material | Metal |
| Package Quantity | 100 |
| Color | Silver |
| Manufacturers Part Number | AK-H6 |
| Brand | Amko Displays |