WireCrafters® 840 Style, 2 sided Driver Cage, No Ceiling 3'W x 8'D x 8'H
Write a Review
|
Questions & Answers (0)
Product Description
WireCrafters® 840 Style, 2 sided Driver Cage, 3'W x 8'D x 8'H
Style 840 Driver Cages by WireCrafters are an application that is placed around a truckers entrance in a warehouse. This is used to keep truck drivers, and delivery personnel secluded in one place when entering the warehouse or making a delivery. Each driver cage includes 2 keys, a key lock on the driver side, a push bar on the warehouse side, and a 2' x 1' 8" slide up service window with shelf. This Driver Cage prevents truckers from wandering throughout the warehouse, getting lost or hurt in the warehouse, or stealing from the facility. Style 840 consists of rectangular 2" x 1" mesh , 10 gauge woven wire, with a wet enamel gray finish.
Style 840 Driver Cages by WireCrafters are an application that is placed around a truckers entrance in a warehouse. This is used to keep truck drivers, and delivery personnel secluded in one place when entering the warehouse or making a delivery. Each driver cage includes 2 keys, a key lock on the driver side, a push bar on the warehouse side, and a 2' x 1' 8" slide up service window with shelf. This Driver Cage prevents truckers from wandering throughout the warehouse, getting lost or hurt in the warehouse, or stealing from the facility. Style 840 consists of rectangular 2" x 1" mesh , 10 gauge woven wire, with a wet enamel gray finish.
PRICE
$3,999.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10" ft |
| Depth | 102 ft |
| Height | 8' 5-1/4" ft |
| Inside Width | 36 in |
| Inside Depth | 96 in |
| Inside Height | 101-1/4 in |
| Weight | 556 lbs |
| Nominal Height | 8 ft |
| Nominal Depth | 8 ft |
| Nominal Width | 3 ft |
Product Details
| Assembly Required | Yes |
| Service Window | Yes |
| Color | Gray |
| Series | Style 840 |
| Number of Sides | 2 |
| Roof | No |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MT2-38HD |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |