Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WireCrafters

Model # :WBB1318128

MPN #: ADJPK

WireCrafters® RapidWire™ Adjustable Hardware Pack

Product Description
Style 840 Wire Mesh Partitions by WireCrafters is a modular system that is used for safety, security, and separation. Style 840 consists of rectangular 2" x 1" mesh , 10 gauge woven wire, with a wet enamel gray finish. Wire Partitions are used in manufacturing and warehouse facilities for tool cribs, maintenance equipment cages, general storage, and several other applications. Adjustable hardware is used to set a panel at any desired angle instead of a 90° angle. Consists of hinges instead of bolts.

PRICE
$50.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
50.95
Buy 6+ units
48.95Save $2.00 (4%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth1/4 in
Height2 in
Inside Width2 in
Inside Depth1/4 in
Inside Height2 in
Weight3 lbs

Product Details

Assembly RequiredYes
TypeHardware
ColorGray
SeriesStyle 840
StyleHinges
MaterialSteel
Package Quantity1
Manufacturers Part NumberADJPK
BrandWireCrafters

Warranty

Warranty1 yr