WireCrafters® 840 Style, Security Station Bench, 4'L
Write a Review
|
Questions & Answers (0)
Product Description
Style 840 Driver Cages by WireCrafters are an application that is placed around a truckers entrance in a warehouse. This is used to keep truck drivers, and delivery personnel secluded in one place when entering the warehouse or making a delivery. Each driver cage includes a key lock on the driver side, and a push bar on the warehouse side. This Driver Cage prevents truckers from wandering throughout the warehouse, getting lost or hurt in the warehouse, or stealing from the facility. Style 840 consists of rectangular 2" x 1" mesh , 10 gauge woven wire, with a wet enamel gray finish. This bench is an option to add to a driver cage or a tool crib.
PRICE
$1,075.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 ft |
| Depth | 16-1/2 ft |
| Height | 1' 6" ft |
| Inside Width | 48 in |
| Inside Depth | 16-1/2 in |
| Inside Height | 18 in |
| Weight | 100 lbs |
| Nominal Width | 4 ft |
Product Details
| Assembly Required | Yes |
| Type | Bench |
| Color | Gray |
| Series | Style 840 |
| Number of Sides | Station Bench |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MTB-4 |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |