840 Style, Woven Wire, 2 Sided Cage w/3' Hinged Door, No Ceiling 12' 6" x 12' 6" x 8' 5-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
840 Style, Woven Wire, 2 Sided Cage w/3' Hinged Door, 12' 6" x 12' 6" x 8' 5-1/4"H
Style 840 Wire Mesh Partitions by WireCrafters is a modular system that is used for safety, security, and separation. Style 840 consists of rectangular 2" x 1" mesh , 10 gauge woven wire, with a wet enamel gray finish. Wire Partitions are used in manufacturing and warehouse facilities for tool cribs, maintenance equipment cages, general storage, and several other applications. Each kit is made up of a stackable panel system, in which panels stack on top of each other to reach the indicated height. Each kit also includes a hinged or a sliding door with a cylinder keyed lock and 2 keys. Universal construction, works for left or right hand, inside or outside swing.
Style 840 Wire Mesh Partitions by WireCrafters is a modular system that is used for safety, security, and separation. Style 840 consists of rectangular 2" x 1" mesh , 10 gauge woven wire, with a wet enamel gray finish. Wire Partitions are used in manufacturing and warehouse facilities for tool cribs, maintenance equipment cages, general storage, and several other applications. Each kit is made up of a stackable panel system, in which panels stack on top of each other to reach the indicated height. Each kit also includes a hinged or a sliding door with a cylinder keyed lock and 2 keys. Universal construction, works for left or right hand, inside or outside swing.
PRICE
$2,649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12' 6" ft |
| Depth | 150 ft |
| Height | 8' 5-1/4" ft |
| Inside Width | 146 in |
| Inside Depth | 146 in |
| Inside Height | 101-1/4 in |
| Weight | 645 lbs |
| Nominal Height | 8 ft |
| Nominal Depth | 12-1/2 ft |
| Nominal Width | 12-1/2 ft |
Product Details
| Assembly Required | Yes |
| Service Window | No |
| Color | Gray |
| Series | Style 840 |
| Number of Sides | 2 |
| Roof | No |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 12122 |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |