WireCrafters® RapidWire Woven Wire Panels 5'W x 12'H
Write a Review
|
Questions & Answers (0)
Product Description
Style 840 Wire Mesh panels consist of three, 4'H panels stacked on top of each other the make 12' Height. Style 840 consists of rectangular 2" x 1" mesh , 10 gauge woven wire, with a wet enamel gray finish. Panels are fully framed with 1 1/4" angle frame. Panels can be used in-between two posts, two walls, or one post and a wall. They can be used in a long run of wire partitions or by themselves. Posts must be purchased separately.
PRICE
$355.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 ft |
| Depth | 1-1/4 ft |
| Height | 12 ft |
| Inside Height | 144 in |
| Weight | 102 lbs |
| Nominal Height | 12 ft |
| Nominal Width | 5 ft |
Product Details
| Assembly Required | Yes |
| Type | Partition Panel |
| Color | Gray |
| Series | Style 840 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 512 |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |