Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2210642

MPN #: 8414-11

Allegro 8414-11 Phase Change Inserts, 4/Pack

Product Description
Safe, non-toxic PCM (Phase Change Material) freeze in refrigerator or ice water. Delivers a constant temperature of 58 degrees for up to 3 hours. Each insert measures 6"x14" and weighs just 16 oz. 4/pkg.

PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeCooling Vest Accessory
Cooling TechnologyPhase Change
MaterialN-Hexadecane/N-Tetradecane
Package Quantity4
DescriptionPhase Change Inserts, 4/Pack
ColorWhite
Manufacturers Part Number8414-11
For Use WithUsed With 8413 Series Vests
Primary UseHeat Stress Protection
Cooling TimeUp To 3 Hours
BrandAllegro Industries