Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135416

MPN #: 29093

Ergodyne® GloWear® Leg Gaiters, Two Tone Mesh, Lime, 1 Pair - Pkg Qty 6

Product Description
GloWear® Hi-Vis Leg Gaiters increase day and night-time visibility while staying cool with ultralight, breathable ANSI-compliant polyester mesh. They can be easily slipped on over your shoes and pants and secured to the lower leg by tightening the drawstring closure on the top and bottom. The leg covers come in both hi-vis lime or orange and cover the knee to ankle. Pair them with one of our class 2 hi-vis safety vests to easily create a class 3 ensemble. If your job or employees are required to wear hi-vis clothing to be seen while working, consider adding on hi-vis accessories like sashes, leg bands, arm bands and neck shades to increase conspicuity and ensure you and your crew are safe.

Features:
  • Ultralight ANSI-compliant polyester mesh is breathable and elastic to fit a variety of sizes
  • Two 2" ANSI-compliant 360° reflective tape with contrasting colors for enhanced visibility
  • Drawstring closures on top and bottom for quick adjustment
  • Knee-to-ankle coverage in hi-vis lime or orange
  • Extra leg room slips easily over boots
  • Meets ANSI/ISEA 107 Class E compliance
  • One size fits most (Width: 56cm; Length: 47cm)


PRICE
$72.00  Sold in packages of 6 / $12.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

StyleGloWear®
TypeHigh Visibility Leg Gaiter
Closure TypeDrawstring
MaterialPolyester
Package Quantity6
ColorGreen
Manufacturers Part Number29093
For Use WithClass 2 Hi-Vis Safety Vests
Primary UseLeg Safety
BrandGloWear by Ergodyne