Nylon Insert Lock Nut - 7/16-14 - NE - Steel - Zinc Yellow - Grade C, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Nylon Lock Nuts contain a nylon collar insert to help prevent turning. The insert deforms elastically over screw threads. The nylon insert applies a compressive force against the screw to lock the nut.
CLEARANCE PRICE
$9.10was $19.50
Save $10.40 (53%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7/16-14 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc Yellow |
| Material | Steel |
| Package Quantity | 100 |
| Description | Nylon Insert Lock Nut |
| Manufacturers Part Number | 845280 |
| Grade | Grade C |
| Brand | Brighton-Best |