Nylon Insert Lock Nut - 3/4-10 - NE - Steel - Zinc Yellow - Grade C, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Nylon Lock Nuts contain a nylon collar insert to help prevent turning. The insert deforms elastically over screw threads. The nylon insert applies a compressive force against the screw to lock the nut.
CLEARANCE PRICE
$17.00was $21.75
Save $4.75 (22%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4-10 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc Yellow |
| Material | Steel |
| Package Quantity | 50 |
| Description | Nylon Insert Lock Nut |
| Manufacturers Part Number | 845600 |
| Grade | Grade C |
| Brand | Brighton-Best |