Clearance
x

Take 15% off your entire order!

Offer applied at checkout

845s Astragal/Meeting Stile 84" Mil Pile

845s Astragal/Meeting Stile 84" Mil Pile

Item #: WBB528525

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $118.95

Save $5.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

835s Astragal/Meeting Stile 84" Mil

835s Astragal/Meeting Stile 84" Mil

835s Astragal/Meeting Stile 96" Mil

835s Astragal/Meeting Stile 96" Mil

Ultra Hardware Bar Panic Exit Wide Head

Ultra Hardware Bar Panic Exit Wide Head

Ultra Hardware Bar Panic Entry Knob - Stainless Steel

Ultra Hardware Bar Panic Entry Knob - Stainless Steel

341d Latch Protection Plate With Lock Cut Out 2c

341d Latch Protection Plate With Lock Cut Out 2c

340d Latch Protection Plate 2c

340d Latch Protection Plate 2c

320r Roller Catch With Tee Strike Us26d

320r Roller Catch With Tee Strike Us26d

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

845s Astragal/Meeting Stile 84" Mil Pile

Features

  • Fasteners: #6 x 5/8 Pan head sheet metal screws
  • Notes: MIL finish weatherstripping is supplied with zinc plated screws. Brass weatherstripping is supplied with brass screws. Color anodized weatherstripping is supplied with screws plated to match. Stainless steel weatherstripping is supplied with stainless steel screws
  • Finishes: MIL, DBA, GLD
  • Inserts: W
  • Category: J Adjustable Order two (2) for a set

Product Details

  • Brand Hager Companies
  • Description 845S Astragal/Meeting Stile
  • Warranty One-
  • Finish Mill Finish Aluminum
  • Units 1
  • Manufacturers Part Number 845SW08400000MIL

Weights & Dimensions

  • Length 84 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
845s Astragal/Meeting Stile 84" Mil Pile

845s Astragal/Meeting Stile 84" Mil Pile

Item #: WBB528525

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant