M-D Steel Door Magnetic Weatherstrip, 01636, Brown, 36" x 81"
|
Questions & Answers (0)
Product Description
The M-D Steel Door Magnetic Weatherstrip Kit is installed in kerf/slot style doorstops. It remains flexible to compensate for unevenness in doors. Designed for door frames with kerfs of at least 3/8" and doorstop width of 7/16". 3 Piece Set-(2) 81" for door sides and (1)36" for door top. Pops right in.
PRICE
$45.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 Pcs. @ 81 ea. & 1 Pc. At 36 in |
| Width | 3/4 in |
| Height | 1/2 in |
| Thickness | 1/2 in |
| Size | 36" x 81" in |
Product Details
| Finish | Brown |
| Material | Aluminum & Vinyl |
| Description | Steel Door Magnetic Weatherstrip |
| Color | Brown |
| Manufacturers Part Number | 01636 |
| Brand | M-D Building Products |