Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Brighton-Best

Model # :WBB2101043

MPN #: 848058

Finished Hex Nut - 1/2-13 - Med. Carbon Steel - Zinc CR+3 - UNC - Grade 5, Pack of 100

Product Description
Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.

PROMOTIONAL PRICE
$11.95

was $24.75
Save $12.80 (52%)
Min. purchase quantity is 3
3
3
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ThreadCoarse in
Size1/2-13
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
DescriptionFinished Hex Nut
Manufacturers Part Number848058
GradeGrade 5
BrandBrighton-Best