Serrated Hex Flange Nut - 1/4-20 - Zinc CR+3 - Case Hardened Steel - UNC, Pack of 100
|
Questions & Answers (0)
Product Description
Flange nuts have a washered base in order to ensure fasteners remain firmly secure. The washered base helps to spread pressure to a larger surface area, ensuring a secure fit.
PRICE
$5.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Coarse in |
| Size | 1/4-20 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Hex Flange Nut |
| Manufacturers Part Number | 857180 |
| Brand | Brighton-Best |