Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Brighton-Best

Model # :WBB2100925

MPN #: 849062

Finished Hex Nut - 1/2-13 - Medium Carbon Steel - Plain - UNC - Grade 5, Pack of 100

Product Description
Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.

PRICE
$24.95

Min. purchase quantity is 3
3
3
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ThreadCoarse in
Size1/2-13
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishPlain
MaterialSteel
Package Quantity100
DescriptionFinished Hex Nut
Manufacturers Part Number849062
GradeGrade 5
BrandBrighton-Best