Heavy Hex Nut - 3/8-16 - Steel - Zinc CR+3 - UNC - Grade A - ASTM A563, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Hex Nuts are typically used for large diameter and high strength bolts and have a greater resistance to expansion or stretching for long lasting reliability. Fasteners are designed to be driven by wrench or pneumatic tools for ease of installation.
PRICE
$15.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Coarse in |
| Size | 3/8-16 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Heavy Hex Nut |
| Manufacturers Part Number | 320100 |
| Grade | Grade A |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | ASTM A563 |