United Abrasives - Sait 84915 DA-F Sanding Sheets 9" x 11" DAF 180 Grit Aluminum Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum oxide grain on a flexible cloth backing. Open coat structure prevents loading. Long life combined with excellent stock removal. Excellent for woodworking applications. Resin over resin construction for strong bond resistant to heat and moisture.
PRICE
$73.50 Sold in packages of 50 / $1.47 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 9 in |
| Backing Weight | F |
Product Details
| Series | DA-F |
| Bonding Type | Resin |
| Grit | 180 |
| Backing Material | Cotton |
| Tool Compatibility | Hand Use |
| Applicable Materials | Wood & Metal |
| Manufacturers Part Number | 84915 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |