Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Abrasives-Sait

Model # :WBB2233959

MPN #: 77496

United Abrasives - Sait 77496 Sand-Light Hand Pad 6 " x 9" Green Non-Woven Medium - Pkg Qty 20

Product Description
General cleaning hand pad. Excellent for stripping paint and varnish.

PRICE
$40.40  Sold in packages of 20 / $2.02 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width6 in

Product Details

Applicable MaterialsMetal & Wood
ColorGreen
SeriesSand-light
Manufacturers Part Number77496
Bonding TypeResin
GradeMedium
Tool CompatibilityHand Use
Abrasive MaterialNon-Woven
BrandUnited Abrasives-Sait