80/20® Quick Frame Series 2 Way Butt Connector, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 2 way - butt connector is made of nylon and is used with a Quick Frame profile which has built-in ridges that bite into the fastener to create tension without the use of additional hardware. It connects profiles and provides a clean, flush connection quickly and easily using only a soft-faced mallet to form light-duty yet sturdy builds. The 2 way - butt connector can also be used to connect shorter bars together where logistics or space makes it difficult to maneuver longer profiles. It requires no additional hardware and no machining services.
PRICE
$4.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/16 |
Product Details
| Series | Quick Frame |
| Manufacturers Part Number | 9215 |
| Type | Butt Connector |
| Material | Nylon |
| Brand | 80/20 Inc |