- Fiberglass Cloth Tape, 130 Deg C, 266 Deg F
- 3/4" X 66 Ft, 7.5 Mil
Allpoints 85-1108 Glass Cloth Electrical Tape; 3/4" x 66'
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 851108 |
| Type | Gaskets, Sealing |
| Brand | AllPoints |
Related Products
3M™ Temflex™ Vinyl Electrical Tape 165 is a good quality, multi-purpose vinyl insulating tape. This Tape provides great mechanical protection with minimum bulk. No solvents are used in the manufacturing process. Features: Resists abrasion, alkalis, solvents, acids and moisture and varying weather conditions Flame-retardant and inhibits the corrosion of electrical conductors Made of durable Polyvinyl Chloride (PVC) tape that is flame-retardant and conformable Compatible with rubber and synthetic splicing compounds Withstands a temperature range of 32 °F to 194 °F (0 ...
3M™ Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive. It is commonly used in UL applications rated up to 600 volts in dry locations and in a variety of coil/transformer and motor applications including as an outer wrap for bobbin wound coils, banding arbor wound coils, lead pad hold-down, end turns and lead anchor and connections. UL recognized and 200°C (392°F) temperature rated. CSA certified and 180°C (356°F) temperature rated. RoHS Compliant and QPL Listed - QPL-19166 pre MIL-I-19166 3M™ ...
Scotch® Super 33+ Vinyl Electrical Tape is a 7 mil thick, premium grade tape that provides electrical insulation for all wires and cables rated up to 600V. This tape is designed for above/below grade, indoor/outdoor, low and high voltage applications and for harnessing cables. It provides a protective jacket for high voltage cable splices. Features: The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection Resists UV rays, abrasion, moisture, alkalis, solvents and acids Flame-retardant and inhibits the corrosion of ...
Features: Vinyl Tape - Sunlite® Electrical Tape is made from vinyl that stretches for a tight, weather-resistant seal 5-Color Pack - This 5-pack includes one roll each of black, blue, green, red, and white tape. Use for color coding or match to wire insulation for a more professional look 60-Feet Rolls - Each long-lasting roll is 60-feet in length and 0.75 inches wide. (0.18 mm thick) Durable - Flame retardant vinyl that's perfect for any electrical project or repair around your home or business. Protects against abrasions, water, solvent and chemical splashes UL Listed - Use with ...
Scotch® Tape 70 HDT is a 20 mil thick, premium grade, electrical tape with silicone rubber backing. This High Temperature Tape has a self fusing, inorganic, silicone adhesive that offers optimized adherence. It is used as an overwrap for protecting high voltage cables from tracking. This highly conformable tape has outstanding weathering characteristics and provides excellent resistance to arcs and flashes. This triangular, tapered edge tape is used as a base tape layer for easy re enter connections. It withstands temperatures up to 356 °F (180 °C). RoHS 2011/65/EU Compliant.