- Vinyl Tape - Sunlite® Electrical Tape is made from vinyl that stretches for a tight, weather-resistant seal
- 5-Color Pack - This 5-pack includes one roll each of black, blue, green, red, and white tape. Use for color coding or match to wire insulation for a more professional look
- 60-Feet Rolls - Each long-lasting roll is 60-feet in length and 0.75 inches wide. (0.18 mm thick)
- Durable - Flame retardant vinyl that's perfect for any electrical project or repair around your home or business. Protects against abrasions, water, solvent and chemical splashes
- UL Listed - Use with confidence. This tape has been tested to meet UL's strict safety and quality standards
Sunlite® Electrical Tape, 3/4" x 60', Black/White/Blue/Green/Red, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Width | 3/4 in |
| Size | "3/4"" x 60'" |
Product Details
| Type | Electrical Tape |
| Package Quantity | 5 |
| Description | Electrical Tape |
| Color | Assorted |
| Manufacturers Part Number | 40937-SU |
| Mil Thickness | 7.09 mil |
| Brand | Sunlite |