- Black Super 33+ Electrical Tape, By 3m
- 3/4" X 66".
- 7 Mil.
- Conforms & Wraps In Range Of 0°-200°F.
- Moisture Tight.
- Resists Ultra-Violet, Abrasion, Alkalies,
- Acids & Corrosion.
- A Tape For All Jobs.
Allpoints 85-1181 Black Super 33+ Electrical Tape; 3/4" x 66"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 851181 |
| Type | Gaskets, Sealing |
| Brand | AllPoints |
Related Products
Features: Electrical Tape - Sunlite® PVC Electrical Tape is made from Professional grade black vinyl electrical tape for use when splicing and insulating wires Protective PVC - Made from abrasion-resistant vinyl it can be used to protect against weather, water, solvent and chemical splashes Flame Retardant - Rubber adhesive and stretch vinyl combine to make a flexible and flame retardant tape strong enough to tackle any wiring project 60 Foot Rolls - Ten pack of long, 60 foot rolls that are 3/4" width. Thickness is 0.18 MM (7.09 mil). For use in home, marine, automotive, commercial, and ...
Scotch® Super 33+ Vinyl Electrical Tape, 3/4" x 20' A premium grade vinyl electrical insulating tape, its aggressive adhesive and elastic backing ensure easy, water-resistant conformation to irregular surfaces in low temperatures, yet will not ooze or melt in high temperatures. 10 rolls per box, priced per roll.
3M™ Temflex™ Vinyl Electrical Tape 165 is a good quality, multi-purpose vinyl insulating tape. This Tape provides great mechanical protection with minimum bulk. No solvents are used in the manufacturing process. Features: Resists abrasion, alkalis, solvents, acids and moisture and varying weather conditions Flame-retardant and inhibits the corrosion of electrical conductors Made of durable Polyvinyl Chloride (PVC) tape that is flame-retardant and conformable Compatible with rubber and synthetic splicing compounds Withstands a temperature range of 32 °F to 194 °F (0 ...
Scotch® Super 33+ Vinyl Electrical Tape is a 7 mil thick, premium grade tape that provides electrical insulation for all wires and cables rated up to 600V. This tape is designed for above/below grade, indoor/outdoor, low and high voltage applications and for harnessing cables. It provides a protective jacket for high voltage cable splices. Features: The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection Resists UV rays, abrasion, moisture, alkalis, solvents and acids Flame-retardant and inhibits the corrosion of ...
3M™ Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive. It is commonly used in UL applications rated up to 600 volts in dry locations and in a variety of coil/transformer and motor applications including as an outer wrap for bobbin wound coils, banding arbor wound coils, lead pad hold-down, end turns and lead anchor and connections. UL recognized and 200°C (392°F) temperature rated. CSA certified and 180°C (356°F) temperature rated. RoHS Compliant and QPL Listed - QPL-19166 pre MIL-I-19166 3M™ ...