Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB43387

Global Industrial™ 3 Part Carbonless Inv. Tag 8500-8999, Pre Wired#8 6-1/4"L x 3-1/8"W, 500/Pk

Product Description
These inventory tags help eliminate transcribing errors. They have a white carbonless bond with pink middle bond and 10 point manila base stock. These tags are wired with 12", 26 ga double wire.

Features:
  • 3 part inventory tags eliminate transcribing errors.
  • Size #8 - 6 1/4 x 3 1/8".
  • White carbonless bond with pink middle bond and 10 point manila base stock.
  • Tags feature a 3/16" reinforced, tear resistant eyelet.
  • Wired with 12", 26 gauge wire.


PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
119.95
Buy 3 units - 4 units
115.95Save $4.00 (3%)
Buy 5+ units
109.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width3-1/8 in
Size8
Eyelet Size3/16 in
Fastener Size12 in
Wire Gauge26 ga

Product Details

ColorTan
FastenerPre-Wired
RecyclableNo
Style3-Part Carbonless
Number Sequence8500-8999
MaterialCardstock
Package Quantity500
Manufacturers Part NumberB43387
Fastener MaterialWire
Paper Stock10 Point
BrandGlobal Industrial