Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1580157

Global Industrial™ Plastic Shipping Tag Pre Wired#5, 4-3/4"L x 2-3/8"W, Black, 100/Pack

Product Description
These rectangular tags are perfect for coding items. Their waterproof vinyl construction endures wet or damp conditions. These tags are great for rough indoor or outdoor conditions. The pre-wired tags come with a metal eyelet.

Features:
  • Waterproof vinyl.
  • Great for rough indoor/outdoor conditions.
  • Metal eyelet.
  • Tags are pre-wired.


PRICE
$48.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
48.95
Buy 3 units - 4 units
46.95Save $2.00 (4%)
Buy 5+ units
45.95Save $3.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width2-3/8 in
Size5
Eyelet Size3/16 in
Thickness10 mil

Product Details

ColorBlack
FastenerPre-Wired
RecyclableNo
StylePlastic Rectangle
MaterialPlastic
Package Quantity100
Manufacturers Part NumberB1580157
BrandGlobal Industrial