- Grill Brick,
- 3-1/2" X 4" X 8"
Allpoints 851211 Brick, Grill For Vollrath/Idea Company
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 47710 |
| Type | Grill & Griddle Suppli |
| Brand | Vollrath |
Related Products
Thermostat, [ Type - Rx ] [ Temp 250-400 ] [ Bulb 5/16" X 8" ] [ Cap 30" ] [ Mount 11 ] [ Pointer Dial # 22-1189 ] White Plastic Indicator Knob, Old Style Was Chrome. [ 2" Dia ] [ Pointer] [Mount .187" D-Stem ] [Position * , *Flat At 2:00, Color Is Off-White Vanilla, For Pointer Knob W/Flat @ 10:00 Use # 22-1409 Keating Grill Electric Miraclean (Prior To 1/83). If Using On Keating Fryer You Must Use # 26-1991 Stuffing Box.
Mesh Typr Grease Filter Aluminum, 16" X 20" X 2" Withstands Commercial Kitchen Wear. No Grease Drippings Onto Grill. Recommended By Insurance Companies. Sanitary - Easy To Clean & Maintain. Efficient Air Flow. Design Traps 98% Of Foreign Matter. Protects Blower System & Motor. Rust Proof-Aluminum. Rugged Construction - Lightweight. Approved By N.Y.C. Bureau Of Stds. & Appeal, Cal No. 10-60 Sm. Meets Requirements Of Nfpa Standards No. 90a & B, But Does Not Meet Nfpa96 Standards.
Mesh Typr Grease Filter Galvanized, 16" X 25" X 2" Withstands Commercial Kitchen Wear. No Grease Drippings Onto Grill. Recommended By Insurance Companies. Sanitary - Easy To Clean & Maintain. Efficient Air Flow. Design Traps 98% Of Foreign Matter. Protects Blower System & Motor. Rust Proof-Aluminum. Rugged Construction - Lightweight. Approved By N.Y.C. Bureau Of Stds. & Appeal, Cal No. 10-60 Sm. Meets Requirements Of Nfpa Standards No. 90a & B, But Does Not Meet Nfpa96 Standards.
Mesh Typr Grease Filter Galvanized, 20" X 20" X 2" Withstands Commercial Kitchen Wear. No Grease Drippings Onto Grill. Recommended By Insurance Companies. Sanitary - Easy To Clean & Maintain. Efficient Air Flow. Design Traps 98% Of Foreign Matter. Protects Blower System & Motor. Rust Proof-Aluminum. Rugged Construction - Lightweight. Approved By N.Y.C. Bureau Of Stds. & Appeal, Cal No. 10-60 Sm. Meets Requirements Of Nfpa Standards No. 90a & B, But Does Not Meet Nfpa96 Standards.
Disc Type Hi-Limit 125v, 16a Waring Grill Wdg250, Wdg250c, Wfg150, Wfg150c, Wfg250, Wfg250c, Wpg150, Wpg150c, Wpg250, Wpg250c