- Hot Oil Filter Paper Sheet, 30/Pk, Powdered
- 11-1/4" X 19-1/8"
- Pitco
Allpoints 851291 Filter, Hot Oil - Sheet(30)
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | PP11273 |
| Type | Fryer Parts |
| Brand | Pitco |
Related Products
Material: Stainless Steel Width: 20" Nominal | 508 Mm Nominal Height: 20" Nominal | 508 Mm Nominal Standards: Etl Listed To Ul-1046 And Ul-S649 | Meets Nfpa No. 96 Criteria And Requirements | Tested To Astm-F2519 Criteria And Requirements Ty
Premium Quality Framed Baffle Type Grease Filter W/Handles. Galvanized, 20" X 25" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
Mesh Typr Grease Filter Galvanized, 16" X 25" X 2" Withstands Commercial Kitchen Wear. No Grease Drippings Onto Grill. Recommended By Insurance Companies. Sanitary - Easy To Clean & Maintain. Efficient Air Flow. Design Traps 98% Of Foreign Matter. Protects Blower System & Motor. Rust Proof-Aluminum. Rugged Construction - Lightweight. Approved By N.Y.C. Bureau Of Stds. & Appeal, Cal No. 10-60 Sm. Meets Requirements Of Nfpa Standards No. 90a & B, But Does Not Meet Nfpa96 Standards.
Mesh Typr Grease Filter Galvanized, 20" X 20" X 2" Withstands Commercial Kitchen Wear. No Grease Drippings Onto Grill. Recommended By Insurance Companies. Sanitary - Easy To Clean & Maintain. Efficient Air Flow. Design Traps 98% Of Foreign Matter. Protects Blower System & Motor. Rust Proof-Aluminum. Rugged Construction - Lightweight. Approved By N.Y.C. Bureau Of Stds. & Appeal, Cal No. 10-60 Sm. Meets Requirements Of Nfpa Standards No. 90a & B, But Does Not Meet Nfpa96 Standards.
Filter Hose Nozzle 87" Long Overall, End To End Pitco Fryer Culver'S, Fg-Sgh50-Fd-50-Bt-50-2, Se14, Se147, Se148x, Se14r, Se14t, Se14tr, Se14tx, Se14x, Se18, Se18r, Se18s, Se714, Sebnb14, Sebnb18, Sfse14, Sfse14r, Sfse14t, Sfse14tr, Sfse14tx, Sfse14x, Sfse18, Sfse18r, Sg14, Sg14di, Sg14r, Sg14rdi, Sg14rs, Sg14s-D, Sg14t, Sg14tdi, Sg18, Sg18di, Sg18f, Sg18s, Sg18s-D, Sgc, Sgm1824, Sgm24, Sgm34, Sgsebnb-14, Sgsebnb-18, Ssh55, Ssh75, Ssh75rs For Male Disconnect Use Ap# 26-4726.