Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211396

MPN #: 7000048411

3M™ 853 Polyester Film Tape, 2"W x 72 Yds., 2.2 Mil, Transparent - Pkg Qty 24

Product Description
Comprised of a strong polyester backing and coated with an aggressive acrylic adhesive, 3M™ Polyester Film Tape 853 is a solvent resistant tape that is ideal for applications where exposure to chemicals is a concern. This tape meets demanding applications in a variety of industries.

Resistant to fuels, solvents and chemicals, Our 3M™ Polyester Film Tape 853 (PDF, 20.95 Mb) is a transparent polyester film tape with solvent resistant acrylic adhesive. It is designed to withstand the rigors of processes where exposure to solvents is a concern. This includes many applications for which this tape is ideally suited because of it is thin but durable design. The backing has a low moisture vapor transmission rate, making it ideal for extended use. When used in critical label protection, this tape won't obscure vital information. The tape can withstand a wide temperature range from -60°F/-50°C to 300°F/150°C. 3M™ Polyester Film Tape 853 can be qualified to meet Federal Spec. L-T-100 Type 1. It also meets flammability requirements of FAR 25.853(a) Appendix F Part I (a)(1)(ii).

Recommended Applications:
  • Critical label protection requiring resistance from jet engine fuel, hydraulic fluid and lubricating oils
  • Aerospace applications that require FAR flammability rating
  • Sealing critical area from moisture intrusion
Features:
  • Thin, high-strength polyester backing resists tearing and protects surfaces from abrasion
  • Temperature resistance enables tape to perform in high temperature operations
  • Transparent backing allows visibility of information protected by the tape
  • Aggressive acrylic adhesive provides quick stick and excellent long-term holding
  • Meets several U.S. government and aerospace specifications


PRICE
$2,878.80  Sold in packages of 24 / $119.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width2
Thickness2.2 mil
Tensile Strength25

Product Details

TypePolyester
ColorClear
Series853
Tape DutyGeneral Purpose Grade
MaterialPolyester
Package Quantity24
Manufacturers Part Number7000048411
Percent Elongation83
Brand3M