Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211835

MPN #: 7000125202

3M™ 5421 UHMW Film Tape, 3" x 18 yd, 6.7 mil, Transparent - Pkg Qty 3

Product Description
Used to protect surfaces from abrasion, 3M™ UHMW-PE Film Tape 5421 is a thin caliper general purpose polyethylene tape that creates a "slip plane" effect to allow contact without wear. This tape features a unique combination of properties that make it ideal for many tough impact wear or sliding applications. 3M™ UHMW-PE Film Tape 5421 is a thinner version of 3M™ UHMW-PE Film Tape 5423.

An Effective Solution for Many Noise and Vibration Problems 3M™ UHMW-PE Film Tape 5421 (PDF, 166.41 Kb) is often used in general industrial applications to help control squeaks and rattles due to vibration or wear of metal and plastic materials. This UHMW-PE (ultra-high molecular weight polyethylene) film tape provides good chemical resistance and excellent abrasion resistance that helps ensure a long wear life. 3M™ UHMW-PE Film Tape 5421 is mounted on a liner, making it easy to die-cut to meet the demands of specific applications. It is ideal for applications requiring a low coefficient of friction and the movement of parts and/or materials. This slick surface tape is primarily used in aerospace, automotive, printing and MRO industries.

Recommended Applications:
  • Conveyor guide rails and chutes
  • Spray booth liners
  • Tank and bin liners
  • Drawer and cabinet slides
  • Protecting aluminum sheets on stretch forming presses
The Science Behind Our Tape The effectiveness of 3M™ UHMW-PE Film Tape 5421 lies in its Ultra-High Molecular Weight polyethylene (UHMW-PE) backing. UHMW-PE is a thermoplastic that has a unique combination of properties, such as exceptional hardness and low surface energy. The ultra-high molecular weight of this tape significantly reduces friction to create an effective solution for anti-stick and easy-release requirements. The abrasion resistance of UHMW-PE is greater than PTFE and increases as the molecular weight increases.

Features:
  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Rubber adhesive provides good initial tack for immediate bonding to material surface
  • Used in applications where lubrication is not possible because of contamination
  • Liner makes it ideal for fabricating or die-cutting into various lengths and shapes


PRICE
$1,109.85  Sold in packages of 3 / $369.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width3 in
Thickness6.7 mil

Product Details

TypeHand Dispensed Rolls
MaterialUHMW-PE Film
Package Quantity3
DescriptionUHMW Film Tape
ColorClear
Manufacturers Part Number7000125202
Brand3M