UltraTech 8568 Ultra-Containment Berm, Foam Wall Model, 3' x 3' x 4", Copolymer 2000
Write a Review
|
Questions & Answers (0)
Product Description
The Ultra-Containment Berm, Foam Wall Model provides containment for smaller spills, leaks and drips. It has true driv-in and drive-out capability and requires no setup other than the initial deployment. Low, 4-inch sidewall contains spills-keeps plant floors and soil free from contamination. Built-in handles help with transport and placement.
Made in the USA.
Made in the USA.
PRICE
$689.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 3 ft |
| Height | 4 in |
| Weight | 20 lbs |
| Folded Height | 25 in |
| Folded Width | 17.5 in |
| Folded Length | 34 in |
Product Details
| Type | Spill Containment Berm |
| Color | Black |
| Style | Foam Wall |
| Country of Origin | USA |
| Capacity | 22 gal |
| Package Quantity | 1 |
| Manufacturers Part Number | 8568 |
| Wall Material | Copolymer 2000 |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |