Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB477729

MPN #: 9393

UltraTech 9393 Ultra-Drain Guard®, High Capacity Model, 60" x 60"

Product Description

Ultra-Drain Guard® High Capacity Model captures large amounts of sediment and oil. It is built with heavy-duty, needle-punched geotextile material that absorbs oil, grease and other hydrocarbons and captures up to 300 lbs. of sediment, dirt and debris. Easily installed using grating and retainer bars (must be purchased separately) to secure in place. Large, 3" wide polyester handling straps help in the removal of full units. The use of backhoes, forklifts or other equipment is recommended for removal of units with large amounts of silt, dirt and sediment. The 60" x 60" skirt fits almost any drain (up to 54" x 54"). Excess material can be trimmed if desired. Helps comply with NPDES, 40CFR 122.26 (1999) when used as Best Management Practice in SWPPP. Made in the USA.

PRICE
$62.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width60 in
Height35 in
Weight2 lbs

Product Details

Assembly RequiredNo
Flow Rate770 GPM
Filter TypeOil & Sediment
Oil Capacity1.9 gal
MaterialNon-woven, Polypropylene Geotextile
Manufacturers Part Number9393
Installation TypeSet In Place
ShapeSquare
BrandUltraTech
TypeHigh Capacity
ColorBlack
SeriesUltra-Drain Guard High Capacity
Filter MaterialNon-Woven, Polypropylene Geotextile
Frame TypeSkirt
Capacity/Absorption Gallons1.9 Gal. Oil, 300 Lbs. Sediment gal
StyleHigh Capacity
Drain TypeStorm Drain
Country of OriginGT
ReusableNo
Package Quantity1
Description24" Diameter x 24" Deep Collection Area

Compliance & Certifications

Certifications40 CFR 122.26, NPDES, and TMDL