M12 x 1.75 Hex Jam Nut - Steel - Zinc - Class 4 - DIN 125B - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Jam Nuts provide durable low profile fasteners that are normally half the height of a standard nut, and are tightened against the work surface and used in situations where a standard nut would not fit. A jam nut can also be used with a hex nut to prevent it from loosening.
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M12 x 1.75 |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Hex Jam Nut |
| Manufacturers Part Number | BSC12 |
| Grade | Class 4 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 125B |