Holland Bar Stool 860 Hunter 30" Swivel Bar Stool, Black Vinyl Seat, Anodized Nickel Finish
Write a Review
|
Questions & Answers (0)
Product Description
Distinguished design, craftsmanship, and comfort meet for this upholstered, padded, tall back swivel stool. Commercial quality materials, construction, and finishes provide strength, durability, and a long-lasting, rich appearance Hunter's contemporary base frame is constructed from 16-gauge, 1-1/4 inch tube steel with solid MIG-welded joints for strength and durability. Independently load tested to withstand 550 lbs. without failure (meets/exceeds BIFMA/ANSI standards). Powder coat finishes resist rust, chips, and abrasions to ensure sustained beauty. Cushioned seats start with 2-1/2 inches of high-density foam for maximum support and longevity and are finished with commercial grade upholstery. The tall, curved back is contoured for comfort. The padded and upholstered portion provides cushioned support and is accented by strong, sleek metal bars that match the base finish. Our extensive upholstery selection allows you to customize your backrest to complement the cushioned seat. Swivels are powder coated with 52 stainless steel ball bearings for smooth and consistent rotation. 5 year structural warranty.
PRICE
$369.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 22 in |
| Height | 45 in |
| Weight Capacity | 550 lbs |
| Seat Width | 17 in |
| Seat Depth | 16 in |
| Seat Height | 30 in |
| Base | 4 Legged |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Anodized Nickel |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 86030ANBlkVinyl |
| Brand | Holland Bar Stool |
| Type | Swivel Bar Stool |
| Color | Black |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Swivel Bar Stool |
| Frame Material | Metal |
| Back Style | Curved Back |
| Back Type | High Back |
| Seat Material | EPU Polyurethane Vinyl |
Warranty
| Warranty | 5 |