Holland Bar Stool 861 Artemis 25" Counter Stool, Canter Kiwi Green Seat, Anodized Nickel Finish
Write a Review
|
Questions & Answers (0)
Product Description
Strength, beauty, and comfort meet in this upholstered and padded low back swivel stool. Commercial quality materials, construction, and finishes provide strength, durability, and a long-lasting, rich appearance. Artemis' contemporary base frame is constructed from 16-gauge, 1-1/4 inch tube steel with solid MIG-welded joints for strength and durability. Independently load tested to withstand 550 lbs. without failure (meets/exceeds BIFMA/ANSI standards). Powder coat finishes resist rust, chips, and abrasions to ensure sustained beauty. Cushioned seats start with 2-1/2 inches of high-density foam for maximum support and longevity and are finished with commercial grade upholstery. The low, curved backrest is contoured for comfort; padded and upholstered for cushioned lumbar support. Our extensive upholstery selection allows you to customize your backrest to complement the cushioned seat. Our S-360 swivels are powder coated with 52 stainless steel ball bearings for smooth and consistent rotation. 5 year structural warranty.
PRICE
$359.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 21 in |
| Height | 35 in |
| Weight Capacity | 550 lbs |
| Seat Width | 17 in |
| Seat Depth | 16 in |
| Seat Height | 25 in |
| Base | 4 Legged |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Anodized Nickel |
| Stackable | No |
| Antimicrobial | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 86125AN009 |
| Brand | Holland Bar Stool |
| Type | Swivel Counter Stool |
| Color | Green |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Kiwi Green |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Swivel Counter Stool |
| Frame Material | Metal |
| Back Style | Curved Back |
| Back Type | Low Back |
| Seat Material | EPU Polyurethane Vinyl |
Warranty
| Warranty | 5 |