Features
- TopGuard protection
- An integral design which keeps out water, dirt, and debris from the power compartment.
Weights & Dimensions
| Cover Size | 5-3/4" |
Product Details
| Type | Floor Box |
| Mounting Method | In Floor |
| Material | Box- PVC Cover-Brass |
| Description | Floor Box W/15A Duplex Receptacle |
| Color | Brass, Brushed Aluminum |
| Manufacturers Part Number | 863DPCOM |
| Number of Outlets | 2 |
| Cable Entry | Through Floor |
| Brand | Wiremold |