Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883894

MPN #: 829CK-1/2

Wiremold 829ck-1/2 Floor Box Communication Cover, 2-5/8" & 1/2" Plugs, Brass - Pkg Qty 10

Product Description
Wiremold 829CK-1/2 Floor Box Communication Cover, 2-5/8" & 1/2" Plugs, Brass

Features

  • Available in one-, two-, and three-gang configurations
  • Removable dividers increase capacity
  • More configurations to support multiservice applications
  • Triple service boxes
  • Accommodates power, communication and/or audio/video devices
PRICE
$659.50  Sold in packages of 10 / $65.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialBrass
DescriptionCommunication Cover
ColorYellow
Manufacturers Part Number829CK-1/2
Cable EntryThrough Floor
BrandWiremold