Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB1140920

MPN #: WL9-86530

Wilton WL9-86530 Model 4800S-36C 36" Clamping Capacity 7" Throat Depth Heavy Duty Copper F-Clamp

Product Description
The top of the line Wilton® Spark-DutyTM series with copper spindle is superior when resisting welding spatter. Every Spark-Duty F-Clamp comes standard with an ergonomic, anti-fatigue Wilton-Grip® and V-Groove pad accessory. Boasting a lifetime warranty, the 4800S series F-Clamps clamp down with 4800 pounds of force.

Features:

  • Spark-Duty copper-plated spindle extends the life of the clamp by protecting the spindle and pad from harmful welding spatter.
  • Quick-Twist Pads are simple and fast to replace with a V-Groove pad included in every box, or optional serrated pad.
  • Ergonomic Wilton-Grip® has anti-fatigue properties and provides comfort during repetitive clamping.
PRICE
$389.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Throat Depth7 in
Size36"

Product Details

TypeHeavy Duty
DescriptionF-Clamp
Manufacturers Part NumberWL9-86530
Nominal Clamp Pressure4880
BrandWilton

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsCSA Certified