Brady® Maintenance Record Tag, 2 Sided, 10/Pkg, Polyester, 4"W x 7"H
Write a Review
|
Questions & Answers (0)
Product Description
Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Tags meet OSHA Standard 1910.145 for accident prevention. Inspection & Material Control Tags: MAINTENANCE RECORD: DATE: BY:
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 7 in |
| Size | 7"H x 4"W |
| Thickness | .0098 in |
Product Details
| Material Property | Rigid |
| Sign Legend | Date: By: |
| Type | 2 Sided Inspection Tags |
| Color | Yellow |
| Includes | (10) Nylon Fasteners |
| Material | Polyester |
| Description | Maintenance Record |
| Package Quantity | 10 |
| Legend Heading | Maintenance Record |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Manufacturers Part Number | 86614 |
| Indoor/Outdoor | Outdoor Use |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 212 °F °F |
| Shape | Rectangle |
| Brand | Brady |